Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Toro TVAN17 17' Variable Arc Nozzle, Light Blue, 17' Radius
See all 24 items in product family

Toro TVAN17 17' Variable Arc Nozzle, Light Blue, 17' Radius

Item #: WBB1916611

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1.79
Product Information
Customer Review
Product Q&A
Accessories
Toro TVAN17 17' Variable Arc Nozzle, Light Blue, 17' Radius

Features:
  • 17' Radius
  • Infinitely Adjustable Arc - 0° to 360°
  • 20 to 50 PSI
  • Light Blue

Product Specifications

    • COLOR FINISHLight Blue
    • BRANDToro
    • DEGREE TURN360°
    • MANUFACTURERS PART NUMBERTVAN17
    • DESCRIPTION17' Variable Arc Nozzle
    • PSI20 - 50
    • STOCK TYPENon-Stock
    • SPRAY RADIUS FEET17

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!