Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hunter 6-Station Expansion Module for I-CORE Sprinkler Timers

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Hunter 6-Station Expansion Module for I-CORE Sprinkler Timers

Item #: WBB985834

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 66.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Hunter 6-Station Expansion Module for I-CORE Sprinkler Timers

By adding modules to the I-CORE timer, you can expand the number of zones from standard 6 station up to 42. When used with the IC600PL plastic model, up to 4 ICM-600 modules can me used to create 30 zones. When used with the IC600M, up to 6 ICM-600 Modules can be used to expand to 42 zones.

Product Specifications

    • BRANDHunter
    • NUMBER OF STATIONSUp to 30
    • MANUFACTURERS PART NUMBERICM600
    • SERIESI-CORE
    • TYPEModule For Adding Stations to Base Controller
    • STYLECommercial
    • FOR USE WITHIC600PL, IC600M
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!