Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Toro DDCWP-2-9V 2-Station Battery Operator Controller
See all 13 items in product family

Toro DDCWP-2-9V 2-Station Battery Operator Controller

Item #: WBB1916825

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 107.95
Product Information
Customer Review
Product Q&A
Accessories
Toro DDCWP-2-9V 2-Station Battery Operator Controller

Features:
  • 2-Station Controller
  • Battery-Powered
  • Uses 2 9V Batteries
  • Batteries Not Included
  • 5" H x 5 3/4" W x 2" D

Product Specifications

    • LENGTH INCHESDDC WaterProof
    • WIDTH INCHES5-3/4
    • HEIGHT INCHES5
    • BRANDToro
    • NUMBER OF STATIONS2
    • MANUFACTURERS PART NUMBERDDCWP-2-9V
    • SERIES--
    • TYPE2-Station Battery Operator Controller
    • DIAMETER INCHES2
    • INCLUDES9V Batteries
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!