Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Galcon GAEC14203P0 4 Station Expansion Module For Galcon 800248 AC-24 Modular Irrigation Controller

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Galcon GAEC14203P0 4 Station Expansion Module For Galcon 800248 AC-24 Modular Irrigation Controller

Item #: WBB1590736

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.25
Product Information
Customer Review
Product Q&A
Galcon GAEC14203P0 4 Station Expansion Module For Galcon 800248 AC-24 Modular Irrigation Controller

Galcon Four Station Expansion module for Galcon 800248 AC-24 Modular Irrigation Controller, this product can only be used with our 800248 AC 24-8 Irrigation Controller (GAECS900208)

Product Specifications

    • LENGTH INCHES6-1/8
    • WIDTH INCHES8
    • HEIGHT INCHES5
    • BRANDGalcon
    • NUMBER OF STATIONS4
    • MANUFACTURERS PART NUMBERGAEC14203P0
    • TYPEExpansion Module
    • DESCRIPTION4 Station Expansion Module For 800248 AC-24 Modular Irrigation Controller
    • WEIGHT LBS1.54
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!