Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Galcon GAR2S1102P0 7001D Series 1 Station Battery Operated Controller W/DC Latching Solenoid

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Galcon GAR2S1102P0 7001D Series 1 Station Battery Operated Controller W/DC Latching Solenoid

Item #: WBB1590716

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 56.95
Product Information
Customer Review
Product Q&A
Galcon GAR2S1102P0 7001D Series 1 Station Battery Operated Controller W/DC Latching Solenoid

The Galcon 7001D is a beautifully designed Battery Operated Irrigation Controller that was designed with varied landscape environments in mind. The 7001D controller is ideal for automated operation of Drip and sprinkler systems when purchased with the available inline irrigation valve.

Are you ready to stop watering by hand? Do you need to install a new drip or sprinkler zone and you don't have power or a free station on your existing irrigation controller? Do you have an issue with a buried irrigation wire and a valve that stopped working? No problem!

The Galcon 7001D is the perfect solution to meet your needs. The Galcon 7001D operates on a single 9V alkaline battery and offers the same features of most traditional irrigation controllers. This particular model (GAR2S1102P0) is designed as a replacement controller to Galcon's 7001 series controller that include an inline valves (GAR2S1312P0, GAR2S1322P0, GAR2S1332P0, GAR2S1342P0) In addition, it can be used with valves from other manufacturers, but will likely require additional adapters and/or mounting hardware (not included). This item is designed for installation above grade!

Product Specifications

    • LENGTH INCHES3-1/8
    • WIDTH INCHES5-1/8
    • HEIGHT INCHES4-5/16
    • BRANDGalcon
    • NUMBER OF STATIONS1
    • MANUFACTURERS PART NUMBERGAR2S1102P0
    • SERIES7001D
    • TYPEBattery Operated Controller
    • POWER SUPPLY9V
    • DESCRIPTION1 Station Battery Operated Controller W/DC Latching Solenoid
    • WEIGHT LBS0.77
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!