Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Galcon GAR6S2322P0 7101D Series 1 Station Battery Operated Waterproof Controller, 1" Valve

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Galcon GAR6S2322P0 7101D Series 1 Station Battery Operated Waterproof Controller, 1" Valve

Item #: WBB1590733

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 71.95
Product Information
Customer Review
Product Q&A
Galcon GAR6S2322P0 7101D Series 1 Station Battery Operated Waterproof Controller, 1" Valve

The Galcon 7101D Irrigation Controllers is a beautifully designed Battery Operated Irrigation Controller that was designed with varied landscape environments in mind. The 71001D controller is ideal for automated operation of Drip and sprinkler systems with the inline irrigation valve.

Unlike our 7101D Irrigation Controller, the 7101D Irrigation Controller is completely waterproof and can be installed either above or below grade. This gives the flexibility to install the 7101D Irrigation Controller in a valve box or in other areas where the controller may be submerged in water (up to 3 feet).

Are you ready to stop watering by hand? Do you need to install a new drip or sprinkler zone and you don't have power or a free station on your existing irrigation controller? Do you have an issue with a buried irrigation wire and a valve that stopped working? No problem!

The Galcon 7101D is the perfect solution to meet your needs. The Galcon 7101D operates on a single 9V alkaline battery and offers the same features of most traditional irrigation controllers. Comes with a 1 inch inline valve connection.

Product Specifications

    • LENGTH INCHES9-3/16
    • WIDTH INCHES20
    • HEIGHT INCHES8-1/8
    • BRANDGalcon
    • CONNECTION SIZE INCHES1
    • NUMBER OF STATIONS1
    • MANUFACTURERS PART NUMBERGAR6S2322P0
    • SERIES7101D
    • TYPEBattery Operated Controller
    • STOCK TYPENon-Stock
    • POWER SUPPLY9V
    • DESCRIPTION1 Station Battery Operated Waterproof Controller, 1 Valve
    • WEIGHT LBS13.67

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!