Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Toro TSM-02 2-Station Expansion Module
See all 7 items in product family

Toro TSM-02 2-Station Expansion Module

Item #: WBB1916773

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.25
Product Information
Customer Review
Product Q&A
Accessories
Toro TSM-02 2-Station Expansion Module

Features:
  • 2-Station Expansion Module
  • For TMC-212

Product Specifications

    • HEIGHT INCHES--
    • BRANDToro
    • NUMBER OF STATIONS2
    • MANUFACTURERS PART NUMBERTSM-02
    • SERIES--
    • TYPE2-Station Expansion Module
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!