Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lapp Energy-Free Waterer With Urethane Insulation Single Hole 20" W x 17" H x 29" L, 8 Gal. Capacity

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Lapp Energy-Free Waterer With Urethane Insulation Single Hole 20" W x 17" H x 29" L, 8 Gal. Capacity

Item #: WBB1597504

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 525.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lapp Energy-Free Waterer With Urethane Insulation Single Hole 20" W x 17" H x 29" L, 8 Gal. Capacity

This requires no gas or electric and there are no wires to cause electric shock. The design of the drinking baffle & insulated thermcap keeps out even when drinking. This is one of the easiest drinkers on the market for small calves, sheep, cows and horses.


  • It includes a high density urethane foam keeping it very well insulated.
  • Underground air temperature ranges from 45-48° F helping drinker from freezing and even keeps water cool in summer.
  • Round corners which is better for animal durability & safety and uses PTFE tape on all valve & water line fittings.
  • Includes good water supply with non-corrosive 3/4" Non Siphoning plastic water valve , with 3/4" PVC shut off valve (will work with gravity flow or under pressure).
  • No wasted water to keep it from freezing.
  • Proper installation is essential for proper function and an adequate heat well under its mounting base is needed in order to work properly.
  • Allows up to 60 lbs of water pressure (p.s.i.). Additional high-pressure valve required for pressures above 60 p.s.i.
Options available, please call for more information: Drinker / Waterer Valve, Automatic Shut-Off valuve, Double wall insulated heat tube, High-pressure valve. Note: If connected to city water, you may require a high-pressure valve.

Product Specifications

    • LENGTH INCHES29
    • WIDTH INCHES20
    • HEIGHT INCHES17
    • CAPACITY35 Dairy/50 Beef/30 Horses/300 Sheep
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • BRANDLapp Drinker
    • MANUFACTURERS PART NUMBER2008
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year on Valve
    • OPENING (WxH)9-1/2" Dia. Hole
    • COUNTRY OF ORIGINUnited States
    • WALL THICKNESS INCHES3
    • ANIMAL CAPACITY GALLON35 Dairy/50 Beef/30 Horses/300 Sheep
    • TESTED NON-FREEZING CAPACITYUp to -20°F
    • CAPACITY GALLONS8
    • TYPE1-Hole Waterer
    • FRAME CONSTRUCTIONPolyethylene Plastic
    • ANIMAL TYPECattle, Horses, Goats, Sheep, Livestock
    • STYLEEnergy-Free with Urethane Insulation
    • PRESSURE (PSI)60 lbs
    • CAPACITY CUBIC FEET5.7
    • WEIGHT LBS44
    • CONSTRUCTIONPolyethylene Plastic
    • UNDERGROUND AIR TEMPERATURE °F45-48

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!