Kane KSF 4" Snap Feeder with J-Hook Red

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Kane KSF 4" Snap Feeder with J-Hook Red

Item #: WBB1962589

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.00
Product Information
Customer Review
Product Q&A
Kane KSF 4" Snap Feeder with J-Hook Red

Kane Snap Feeders are designed for supplemental feeding in the farrowing crate area. This 4 inch/10 cm, 9 inch/23cm model has a Positive J-Hook locking device allows for quick and easy installation to all types of flooring while the economical feed-saver lip and grill significantly reduces feed waste. Its water tight trough provides access for piglets and may be used to provide milk replacement for smaller piglets needing a nutritional boost.

Product Specifications

    • COLOR FINISHRed
    • BRANDKane
    • DESCRIPTION4" Snap Feeder with J-Hook Red
    • MANUFACTURERS PART NUMBERKSF
    • PACKAGE QUANTITY1
    • ANIMAL TYPELivestock/Swine
    • CONSTRUCTIONPolyethylene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!