Take 15% off your entire order!

Offer applied at checkout

Little Giant Pre-Cut Utility Mat RM6096, Non-Porous, 60"L X 96"W X 1/4"H

Little Giant Pre-Cut Utility Mat RM6096, Non-Porous, 60"L X 96"W X 1/4"H

Item #: WBB549039

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $93.95

Clearance Price: $89.95

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Little Giant Pre-Cut Utility Mat RM6096, Non-Porous, 60"L X 96"W X 1/4"H

Features

  • Non-porous surface will not harbor bacteria
  • Bottom side grooved for drainage, top ribbed for traction
  • 70 percent recycled rubber and 30 percent styrene butadiene rubber (SBR) will not shrink, curl, or crumble
  • Easy to lift, move, and clean
  • ISO 9001 certified


Product Specifications

  • LENGTH INCHES60
  • WIDTH INCHES96
  • HEIGHT INCHES1/4
  • CAPACITY62
  • BRANDLittle Giant®
  • MANUFACTURERS PART NUMBERRM6096
  • PACKAGE QUANTITY1
  • CONSTRUCTION"30 Percent Styrene Rubber, 70 Percent Recycled Rubber"
  • TYPEPre-Cut Utility Mat
  • WEIGHT LBS45
  • COUNTRY OF ORIGINUnited States
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

ECOS® 991806, Pet Wipes, 35 Ct. Pre-Moistened Wipes/Tub

Item #: B2321259

Not Yet Rated

Usually ships in 7 to 10 days

$68.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant Pre-Cut Utility Mat RM6096, Non-Porous, 60"L X 96"W X 1/4"H

Little Giant Pre-Cut Utility Mat RM6096, Non-Porous, 60"L X 96"W X 1/4"H

Item #: WBB549039

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant