Take 15% off your entire order!

Offer applied at checkout

Little Giant Trak-Safe Interlocking Mat RMIL3636, Non-Porous & Anti-Slip, 36"L X 36"W X 19/32"H

Little Giant Trak-Safe Interlocking Mat RMIL3636, Non-Porous & Anti-Slip, 36"L X 36"W X 19/32"H

Item #: WBB549019

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $35.95

Clearance Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Little Giant Trak-Safe Interlocking Mat RMIL3636, Non-Porous & Anti-Slip, 36"L X 36"W X 19/32"H

Features

  • Superior cushioning, exceptional drainage characteristics, discourages bacteria buildup
  • Open waffle design with raised nodules on the underside
  • Interlocking edges allow coverage of large areas with minimal movement of multiple mats
  • Soft, durable recycled and natural rubber
  • Single mat, 3 feet square, 0.59 inch thick


Product Specifications

  • LENGTH INCHES36
  • WIDTH INCHES36
  • HEIGHT INCHES19/32
  • CAPACITY15
  • BRANDLittle Giant®
  • MANUFACTURERS PART NUMBERRMIL3636
  • PACKAGE QUANTITY1
  • CONSTRUCTION"30 Percent Styrene Rubber, 70 Percent Recycled Rubber"
  • TYPETrak-Safe Interlocking Mat
  • WEIGHT LBS35
  • COUNTRY OF ORIGINUnited States
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Portable Dog Carrier Round 23" x 15"

Item #: B335655

Not Yet Rated

Out of stock, expected on or around 11/02/2020

$42.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant Trak-Safe Interlocking Mat RMIL3636, Non-Porous & Anti-Slip, 36"L X 36"W X 19/32"H

Little Giant Trak-Safe Interlocking Mat RMIL3636, Non-Porous & Anti-Slip, 36"L X 36"W X 19/32"H

Item #: WBB549019

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant