Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Glaro Deluxe 3-1/2" Dia. x 42"H In-Ground Mount Smokers Post, Satin Aluminum - 4404-SA

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Glaro Deluxe 3-1/2" Dia. x 42"H In-Ground Mount Smokers Post, Satin Aluminum - 4404-SA

Item #: WBB1902416

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 189.95
Product Information
Customer Review
Product Q&A
Accessories
Glaro Deluxe 3-1/2" Dia. X 42"H In-Ground Mount Smokers Post, Satin Aluminum - 4404-SA

When presentation and performance are important, these sophisticated, cigarette receptacles are the first choice. This unique line of Smokers Posts is completely weather-proof, wind-proof, and fireproof. The architecturally correct design offers the ultimate sleek, stylish, and extremely durable solution for cigarette disposal everywhere. This In-Ground Mounted Smokers Post receptacle features a seamless, solid aluminum tubular body that has a large capacity and seldom needs emptying. Special In-Ground Mounting hardware is designed for permanent installation into new concrete or existing concrete surfaces with core drilled holes. For convenient emptying, the cover is released from the body by depressing a push button, and a second push button release disconnects the body tube from the In-Ground Mounting assembly. Only authorized staff will know how to release the body in order to empty the refuse.

Features & Benefits
  • 42" high In-Ground Mounted model
  • In-ground attachment hardware included
  • Sleek maintenance-free finish
  • Tubular all-weather body constructed from heavy gauge 1/8" thick solid aluminum
  • Single opening design conceals odors & features an internal snuffer panel for extinguishing cigarettes or cigars
  • Completely weather-proof, wind-proof, and fireproof
  • Easy to empty & clean
  • Constructed of 30% recycled aluminum
  • 100% post-consumer recyclable
  • Glaro "Go Green" - packed with 100% recycled materials
  • Quick Ship
  • Made in the USA


Product Specifications

    • WIDTH INCHES3-1/2
    • DEPTH INCHES3-1/2
    • CAPACITY GALLONS1-3/4
    • COLOR FINISHSatin Aluminum
    • BRANDGlaro
    • CONSTRUCTIONAluminum
    • DESCRIPTIONIn-Ground Mount Smokers Post
    • DIAMETER INCHES3-1/2
    • HEIGHT INCHES42
    • MANUFACTURERS PART NUMBER4404-SA
    • PACKAGE QUANTITY1
    • WEIGHT LBS8
    • DISPOSAL OPENING INCHES1-1/4"
    • % POST CONSUMER RECYCLED CONTENT 1
    • LID COLORSatin Aluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $130.00 with this comparable product +
Item #: WB603029
globalindustrial.com
Ships same day.
$59.95