discount codeFree shipping over 300

Applied at checkout

Granite Pre-Galvanized Round Steel Ash Urn, Silver Vein - 2000SVN

Granite Pre-Galvanized Round Steel Ash Urn, Silver Vein - 2000SVN

Item #: WBB1666701

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black w/Aluminum Top
  • Silver Vein w/Aluminum Top

Silver Vein w/Aluminum Top

Price: $42.95

Quantity

Popular item in this category

Steel Smoker Sand Urn Black With Aluminum Top 10" Dia. X 20"H - 2000BK

Ships same day.

(10)

$39.95

Customers Also Viewed

Granite Pre-Galvanized Round Steel Ash Urn, Silver Vein - 2000SVN

Round ash urn. Constructed of galvaneal steel and powder coat finish to protect against the environment. Perfect for indoor use or outdoor. Warranty: 1 year. Made in the USA.

Product Specifications

  • WIDTH INCHES--
  • CAPACITY GALLONS2
  • COLOR FINISHSilver Vein w/Aluminum Top
  • BRANDWitt Industries
  • CONSTRUCTIONSteel
  • DIAMETER INCHES10
  • HEIGHT INCHES20
  • MANUFACTURERS PART NUMBER2000SVN
  • STYLEFree Standing
  • TYPEIndoor/Outdoor Smoking Urn
  • WEIGHT LBS6
  • ASHTRAY TYPEFree Standing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Granite Pre-Galvanized Round Steel Ash Urn, Silver Vein - 2000SVN

Granite Pre-Galvanized Round Steel Ash Urn, Silver Vein - 2000SVN

Item #: WBB1666701

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top