Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3 Row Low Rise Aluminum Bleacher, 7-1/2' Wide, Double Footboard

Rollover image to zoom in

Click image to enlarge

See all 73 items in product family

3 Row Low Rise Aluminum Bleacher, 7-1/2' Wide, Double Footboard

Item #: WBB1368396

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 825.95
Product Information
Customer Review
Product Q&A
Accessories
3 Row Low Rise Aluminum Bleacher, 7-1/2' Wide

Low Rise Aluminum Bleacher Series provides you with economic portable seating for a variety of venues. This series features 10" seat planks, and a compact space-saving design. Bleacher, 3 Row x 7'-6"L, (10" Nominal Seat Planks, 10" Nominal Tread Planks, 12" Front Row Seat Height, 6" Rise, 24" Tread), Aluminum Frame, Double Footboards, Mud Sills

Features

  • 3 and 4 Row Units
  • 6" Rise/24" Tread
  • 10" Seat Planks
  • 12" Front Row Seat Height
  • Available in 15', 21' and 27' Lengths
  • Aluminum Frame
  • Single Footboards
Additional Options

  • Galvanized Frame
  • Double Footboards
  • Mud Sills (Wood Sleepers)
  • Rubber Bumpers
  • Tip N Roll (3 and 4 Row Units)
Made in the USA.

Documents are in PDF format

Product Specifications

    • WIDTH FEET7-1/2
    • DEPTH FEET5
    • HEIGHT FEET2
    • BRANDGT Grandstands
    • COLOR FINISHSilver
    • ASSEMBLYUnassembled
    • CONSTRUCTIONAluminum
    • DESCRIPTIONStandard Bleacher
    • SEAT DEPTH INCHES10
    • SEAT HEIGHT INCHES12" Front Row
    • SEAT BOARD LENGTH FEET7-1/2
    • RISE INCHES6
    • NUMBER OF SEATS15
    • SERIESLow Rise
    • ROW QUANTITY3
    • MANUFACTURERS PART NUMBERLR-0375AD-MS
    • LIMITED WARRANTY5 Years
    • FOOTBOARDDouble

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!