highwood® Lehigh Outdoor Garden Chair, Eco Friendly Synthetic Wood In White

Rollover image to zoom in

Click image to enlarge

See all 138 items in product family

highwood® Lehigh Outdoor Garden Chair, Eco Friendly Synthetic Wood In White

Item #: WBB1409094

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $386.99 Save up to 43%
Price: $ 219.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
highwood® Lehigh Garden Chair, Eco Friendly Synthetic Wood In White

highwood® synthetic wood is truly "Nature's Closest Rival" and is the world's most realistic alternative to wood. This unique, ultra-low maintenance material has been used extensively for almost 10 years by major theme-parks across the world wherever the look of natural wood WITHOUT the maintenance was needed. While other "poly" or "HDPE" materials have a soft, waxy and plastic appearance/texture, highwood® features premium "natureTEX" embossed surfaces that are harder and more appealing to the touch. The rich wood-grain colors, some of which feature grain like streaking, run to the core of the material…are extremely fade resistant and a proven performer in all climates. There is no wood-fiber content in these Eco Friendly, recyclable products (it is not a "composite") and the material will not absorb moisture. Highwood USA manufactures the material (and the products are hand crafted/assembled) in Pennsylvania - providing you with a 100% "Made in the USA" product that they stand behind with pride. This elegant, hand-crafted Lehigh Garden Chair features a traditional design with vertical seatback slats and a comfortable seat width for lazy afternoons. The perfect sturdy chair for gatherings around the fire-pit, decks, patio's and porches. The durable wood-tone colors will look great season after season with a simple wash down each spring with warm soapy water. This item is a part of the highwood® "Lehigh Collection" which features a traditional bench, a backless bench, a porch swing plus rocking & traditional garden chair options.

Features

  • 100% Made in the USA
  • Durable & ultra-low maintenance synthetic wood assembled with 304 grade stainless steel hardware
  • "Clean" looks with minimal hardware visible
  • The look & feel of real wood in colors that blend with nature
  • Exclusive "natureTEX" surfaces for a natural grain and wood like texture
  • This product has been load-tested, per ASTM F1561-03 (2008) standard for Outdoor plastic furniture, and has a 400lb weight capacity
  • 12 year residential-use warranty/8 year commercial-use warranty
  • Part of the highwood® "Lehigh Collection" - featuring traditional & backless benches, porch swings plus rocking & traditional garden chair options…all with the same elegant design features
  • Assembled chair = 27"W x 35"H x 25"D (28lbs)
  • Some assembly required

Documents are in PDF format

Product Specifications

    • WIDTH INCHES27
    • DEPTH INCHES25
    • HEIGHT INCHES35
    • BRANDhighwood®
    • DESCRIPTIONLehigh Garden Chair
    • FRAME CONSTRUCTIONSynthetic Wood
    • FRAME COLORWhite
    • TYPEArmchair
    • WEIGHT LBS28
    • MANUFACTURERS PART NUMBERAD-CHGL1-WHE
    • PACKAGE QUANTITY1
    • SEAT COLORWhite
    • LIMITED WARRANTY12 Year Residential-use/2 Year Commercial-use
    • COLLECTIONLehigh
    • SEAT MATERIALSynthetic Wood
    • INDOOR/OUTDOOROutdoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!