highwood® Adirondack Chair Screw On Cup Holder Attachment, Toffee

Rollover image to zoom in

Click image to enlarge

See all 106 items in product family

highwood® Adirondack Chair Screw On Cup Holder Attachment, Toffee

Item #: WBB1409115

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $29.99 Save up to 50%
Price: $ 14.99

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
highwood® Adirondack Chair Screw On Cup Holder Attachment, Toffee

This cup holder is part of the Adirondack Collection but could equally be used with any of our chairs since it is so versatile. Simply screw the holder (screws included) into your existing highwood chair, bench or swing and drop in an ice cold drink. Just a few reasons why we think you will agree that highwood® products are the best choice for your family:

Features:

  • Beautiful: 8 out 10 people surveyed agree – highwood is the best looking recycled plastic option on the market
  • Realistic: A subtle surface grain texture makes it look just like wood.
  • Made in the USA: Proudly and 100% made in Hometown, PA
  • Worry free: Leave it outside all year long through sunshine, rain and ice
  • Durable: Proven in the harshest climates (from the ice of Alaska to the heat of Arizona, from mountains to salty coastal regions).
  • Theme Park Approved: Highwood's unique material is the preferred wood alternative for America's world-famous theme parks
  • Stainless hardware: Built with 304 grade stainless steel hardware
  • Environmentally friendly: Our products save forests, do not require stains or chemicals and are made in a factory running solar energy
  • Peace of mind: Backed by a 12 year residential/2 year commercial limited warrantySo kick off your shoes and let the stress of your day melt away. Welcome to highwood® Welcome to relaxation.


Documents are in PDF format

Product Specifications

    • WIDTH INCHES5
    • DEPTH INCHES6-1/2
    • HEIGHT INCHES3-1/2
    • BRANDhighwood®
    • DESCRIPTIONScrew-On Cup Holder Attachment
    • WEIGHT LBS2
    • MANUFACTURERS PART NUMBERAD-CUPH1-TFE
    • INDOOR/OUTDOOROutdoor
    • LIMITED WARRANTY12 Year Residential-use/2 Year Commercial-use

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed