Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hanover Orleans 4-Piece Rocking Chair Set

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Hanover Orleans 4-Piece Rocking Chair Set

Item #: WBB1905234

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $549.00 Save up to 22%
Price: $ 427.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Hanover Orleans 4-Piece Rocking Chair Set

The Orleans collection features durable, all-weather wicker over a powder-coated steel frames. This set of two rocker chairs are made to withstand anything life throws your way. The hand-woven wicker is flexible and fade-resistant, which means it stays like new season after season. These chairs are virtually maintenance-free and cleaning it is as simple as rinsing it down with your garden hose or wiping it with a solution of mild dish soap and water.Two vibrant seat cushions are included in a fun avocado-green color. These cushions are completely detachable and are treated to resist moisture and UV fading. A charming blend of classic elegance and vibrant color, this set is just what you need to unwind in style and enjoy the outdoors.

Product Specifications

    • WIDTH INCHES18-1/9
    • DEPTH INCHES20-1/2
    • HEIGHT INCHES16-1/3
    • BRANDHanover
    • COLOR FINISHEspresso Brown
    • ASSEMBLYUnassembled
    • CONSTRUCTIONWicker
    • DESCRIPTION4-Piece Rocking Chair Set
    • FRAME CONSTRUCTIONPolyethylene
    • FRAME COLOREspresso Brown
    • TYPEOutdoor Chair
    • WEIGHT LBS28.33
    • SEAT THICKNESS INCHES2-2/7
    • WEIGHT CAPACITY200
    • CERTIFIED/APPROVEDWater-resistant; UV-resistant
    • STYLERocking Chair
    • MANUFACTURERS PART NUMBERORLEANS4PCRKR
    • PACKAGE QUANTITY1 Set
    • COLLECTIONOrleans
    • INCLUDESHardware, Assembly Guide, Use And Care Guide, Warranty
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed