Good Directions Large Horse Estate Weathervane - Blue Verde Copper

Rollover image to zoom in

Click image to enlarge

See all 139 items in product family

Good Directions Large Horse Estate Weathervane - Blue Verde Copper

Item #: WBB2192015

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $569.99 Save up to 11%
Price: $ 506.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Good Directions Large Horse Estate Weathervane - Blue Verde Copper

Head held high, this elegant thoroughbred was commonly seen on weathervanes from 1850. Now he's rearing to adorn the rooftop of your larger home, garage, cupola or barn. Good Directions' pure copper weathervanes are unsurpassed in style, quality, and durability – perfect for the house-proud homeowner. Weathervanes are easy-to-assemble and install. Includes an all-weather assembly rod, solid brass directionals, and copper globes. A 401LG Roof Mount is recommended to mount your weathervane to your rooftop, sold separately. The assembled size of this weathervane is 48" L x 42"H x 18"W. The figure-only size is 48"L x 24"H x 3"W. The beautiful Blue Verde finish achieves the historic look of aged copper. The exclusive Single Point Contact design allows the weathervanes to spin easily in the wind. Bring The Art of Outdoor Living to your home with this heirloom-quality piece.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES23
    • HEIGHT INCHES42
    • BRANDGood Directions
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • CONSTRUCTIONCopper
    • DESCRIPTIONLarge Horse Estate Weathervane
    • TYPEEstate Weathervane
    • WEIGHT LBS17
    • MOUNT TYPERoof Mount
    • MANUFACTURERS PART NUMBER958V1
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed