Good Directions Mermaid with Starfish Weathervane - Polished Copper with Golden Leaf Finish

Rollover image to zoom in

Click image to enlarge

See all 139 items in product family

Good Directions Mermaid with Starfish Weathervane - Polished Copper with Golden Leaf Finish

Item #: WBB2192010

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $314.99 Save up to 15%
Price: $ 266.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Good Directions Mermaid with Starfish Weathervane - Polished Copper with Golden Leaf Finish

Some say it's better down where it's wetter, but this mermaid couldn't be happier to rise from the sea foam and adorn the rooftop of your home, garage, cupola, barn or gazebo. Good Directions' pure copper weathervanes are unsurpassed in style, quality, and durability – perfect for the house-proud homeowner. Weathervanes are easy-to-assemble and install. Includes an all-weather assembly rod, solid brass directionals, and copper globes. A 401AL Roof Mount is recommended to mount your weathervane to your rooftop, sold separately. The assembled size of this weathervane is 31" L x 29"H x 18"W. The figure-only size is 31"L x 11"H x 7"W. The exclusive Single Point Contact design allows the weathervanes to spin easily in the wind. Bring The Art of Outdoor Living to your home with this heirloom-quality piece.

Product Specifications

    • LENGTH INCHES31
    • WIDTH INCHES18
    • HEIGHT INCHES29
    • BRANDGood Directions
    • COLOR FINISHGold
    • ASSEMBLYUnassembled
    • CONSTRUCTIONCopper
    • DESCRIPTIONMermaid with Starfish Weathervane
    • TYPEStandard Weathervanes
    • WEIGHT LBS11
    • MOUNT TYPERoof Mount
    • MANUFACTURERS PART NUMBER966GL
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!