Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DOGIPOT® 4'-8' Polyethylene Telescopic 2" Square Post

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

DOGIPOT® 4'-8' Polyethylene Telescopic 2" Square Post

Item #: WBB1914623

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 76.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DOGIPOT® 4'-8' Polyethylene Telescopic 2" Square Post

This polyethylene 4'-8' square post is for use in mounting the DOGIPOT® 10-gallon steel waste receptacle, DOGIPOT®Pet Stations, DOGIPOT® Pet Signs or DOGIPOT® Junior Bag Dispensers.

Product Specifications

    • WIDTH INCHES2
    • DEPTH INCHES2
    • HEIGHT INCHES48 to 96
    • BRANDDogipot®
    • COLOR FINISHGreen
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONTelescopic Square Post
    • TYPEDog Park Sign
    • WEIGHT LBS8
    • STYLEAccessory
    • MANUFACTURERS PART NUMBER1304
    • LIMITED WARRANTY2 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!