Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DOGIPOT® Litter Pick Up Bag Rolls, 20 Roll Case (4,000 Bags)

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

DOGIPOT® Litter Pick Up Bag Rolls, 20 Roll Case (4,000 Bags)

Item #: WBB1961408

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 160.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DOGIPOT® Litter Pick Up Bag Rolls, 20 Roll Case (4,000 Bags)

SMART Litter Pick Up Bags™ are the most effective, dependable and economical tool used to help eliminate dog pollution in dog friendly areas. Thick enough to withstand the rigors of shipping, warehouse storage, exposure to various environmental elements, and to get the pickup job complete, yet not too big or thick that just adds unnecessary costs or material to the waste stream. DOGIPOT® SMART Litter Pick Up Bags™ are the SMART choice. They are the perfect pickup tool that provides the perfect balance of dependability and value. It's the dependability that saves you money!

  • 0.8 mil/20 microns

  • 8"W x 13"L

  • Perforated bag separation

  • Opaque green color


  • Product Specifications

      • WIDTH INCHES13
      • DEPTH INCHES8
      • HEIGHT INCHES6
      • BRANDDogipot®
      • COLOR FINISHGreen
      • CONSTRUCTIONPlastic
      • DESCRIPTIONLitter Bag Roll
      • TYPEDog Waste Bag
      • WEIGHT LBS20
      • MANUFACTURERS PART NUMBER1402-20
      • LIMITED WARRANTY2 Years
      • BAG QTY INCLUDED4,000 Bags

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!