Take 15% off your entire order!

Offer applied at checkout

+

BarkPark™ Stepping Paws - Natural (Green)

BarkPark™ Stepping Paws - Natural (Green)

Item #: WBB1309328

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,370.00

$228.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

BarkPark™ Stepping Paws - Natural (Green)

A Dog Park Equipment Essential Stepping Paws require the dog to either step or jump from each platform as the pods increase and decrease in height while helping to develop balance and confidence. The pods can be arranged to provide a true test of agility or just a fun obstacle for dogs to play on. The Natural color palette is a great blend into outdoor surroundings. The Stepping Paws' round tops feature BarkPark's proprietary CanineCoat™, a thermoplastic coating that has been specially developed to provide superior slip-resistant traction for dog's paws. CanineCoat™ is a tough commercial coating that provides superior adhesion, UV protection, and resistance to vandalism and urine. All BarkPark equipment is designed for heavy-use, outdoor park settings. While the designs are based on popular agility obstacles, the equipment has been developed for use by dogs of all abilities and confidence levels. Made in the USA.

Product Specifications

  • LENGTH INCHES88-3/4
  • WIDTH INCHES43-1/2
  • HEIGHT INCHES16-3/4
  • BRANDBarkPark™
  • COLOR FINISHGreen
  • DESCRIPTIONStepping Paws
  • TYPEDog Park Activity
  • WEIGHT LBS75
  • ASSEMBLY REQUIREDY
  • MANUFACTURERS PART NUMBERPBARK-470N
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

BarkPark™ Doggie Crawl - Natural (Green)

Item #: B1309349

Not Yet Rated

Usually ships in 25 to 28 days

$1,319.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BarkPark™ Stepping Paws - Natural (Green)

BarkPark™ Stepping Paws - Natural (Green)

Item #: WBB1309328

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant