Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Picnic Time Camping Chair w/ Cup Holder & Headrest-Pillow w/ Carrying Bag 300 Lbs Cap. Black/Gray

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Picnic Time Camping Chair w/ Cup Holder & Headrest-Pillow w/ Carrying Bag 300 Lbs Cap. Black/Gray

Item #: WBB1603888

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $48.95 Save up to 10%
Price: $ 43.95
Product Information
Customer Review
Product Q&A
Accessories
Picnic Time Camping Chair w/ Cup Holder & Headrest-Pillow w/ Carrying Bag 300 Lbs Cap. Black/Gray

The Campsite Chair by Picnic Time is a folding camp chair with added features you won't get on similar-looking chairs. It included a full-length zippered security pocket on the back of the headrest, a mesh cup holder in the right armrest, and a smartly designed headrest that transforms into a pillow. The fabric portion of the chair is made of durable 600D polyester and the frame is powder-coated steel. Stuff the folded carry bag into the front headrest for an instant pillow. 23" L x 18" W x 36" H

Product Specifications

    • WIDTH INCHES8
    • DEPTH INCHES8
    • HEIGHT INCHES41
    • BRANDPicnic Time
    • COLOR FINISHBlack
    • CONSTRUCTIONPolyester/Steel
    • DESCRIPTIONCamping Chair with Security Pocket, Cup Holder & Headrest-Pillow w/ Carrying Bag
    • FRAME COLORGray
    • STYLECamp Chair
    • PACKAGE QUANTITY1
    • CAPACITY LBS300
    • MANUFACTURER PART NUMBER806-00-175-000-0
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed