Picnic Time Cart Cooler On Wheels, Navy

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Picnic Time Cart Cooler On Wheels, Navy

Item #: WBB962459

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $55.95 Save up to 11%
Price: $ 49.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Picnic Time Cart Cooler On Wheels, Navy

The Cart Cooler is the perfect all-around tote on wheels. The tote is fully removable from the trolley and has two large storage pockets on each side and a large zippered opening for easy accessibility. Lined with an insulated foil interior, it also has a removable heat-sealed, water-resistant PVC liner that holds up to 15 quarts or 37 12-oz. canned beverages. It sits on a sturdy, lightweight folding trolley complete with large, extra wide wheels and a stability bar to keep the tote upright when not rolling. Made of polyester micro-fiber, the Cart Cooler provides you with a convenient, almost effortless way to trek your goodies around in style. The Cart Cooler insulated cooler is perfect for picnics, trips to the beach, park or a stroll at the farmers market. Enjoy the versatility of the Cart Cooler on your next trip!

Product Specifications

    • WIDTH INCHES15-1/4
    • DEPTH INCHES13
    • HEIGHT INCHES37-1/2
    • BRANDPicnic Time
    • COLOR FINISHNavy
    • CONSTRUCTIONPolyester, Steel Frame
    • DESCRIPTIONCart Cooler On Wheels
    • MANUFACTURER'S PART NUMBER545-00-138-000-0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed