Picnic Time Cellar Wine Tote with Trolley, Black

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Picnic Time Cellar Wine Tote with Trolley, Black

Item #: WBB962306

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $88.95 Save up to 10%
Price: $ 79.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Picnic Time Cellar Wine Tote with Trolley, Black

The Cellar with Trolley from Picnic Time is so versatile, you will wonder how you ever managed without one! Designed as an insulated 6-bottle wine carrier, the Cellar with Trolley comes equipped with padded, removable interior dividers and a removable water-resistant interior lining both of which allow you to convert the Cellar with Trolley into a handy rolling cooler to tote your food and beverages. The exterior is made of durable ripstop polyester in solid black with a waterproof PVC base. The interior is fully-insulated 420D nylon in gray. The adjustable shoulder strap has a movable comfort pad so you can carry the Cellar however it is most comfortable. ThermoGuard insulation and a pearlized foil lid help keep your wine or food cool for hours, and an extra large gusseted pocket is located on the front exterior for you to store valuables or other food items. The trolley is 39" tall, 18" folded, and has a maximum weight capacity of 77 lbs. Whether you're using the Cellar with Trolley to transport wine or a picnic lunch, the easy-glide wheels and telescoping handle will make your journey effortless!

Product Specifications

    • WIDTH INCHES13
    • DEPTH INCHES14
    • HEIGHT INCHES19
    • BRANDPicnic Time
    • COLOR FINISHBlack
    • CONSTRUCTIONPolyester, Steel Frame
    • DESCRIPTIONCellar Wine Tote with Trolley
    • MANUFACTURER'S PART NUMBER660-85-179-000-0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!