Picnic Time Homerun! Cutting Board

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Picnic Time Homerun! Cutting Board

Item #: WBB962355

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $26.95 Save up to 11%
Price: $ 23.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Picnic Time Homerun! Cutting Board

The Homerun! cutting board is a 12" round x 0.75" board made of eco-friendly bamboo in a baseball design, with 104 square inches of cutting surface. It can be used as a cutting board or serving tray, or use both sides of the board, one for cutting and the other for serving. The backside of the board has no "laces". Score a homerun with your guests! (Point of sale Cutting Board Display Rack (899-00-505) available. See item for details.)

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES3/4
    • BRANDPicnic Time
    • COLOR FINISHNatural
    • CONSTRUCTIONBamboo
    • DESCRIPTIONHomerun Cutting Board
    • MANUFACTURER'S PART NUMBER894-00-505-000-0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed