Picnic Time Manhattan Two-Bottle Wine Carrier, Black with Gray Interior

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Picnic Time Manhattan Two-Bottle Wine Carrier, Black with Gray Interior

Item #: WBB962267

Sold By: globalindustrial.com

Expected ship date 12/29/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $199.95 Save up to 10%
Price: $ 179.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Picnic Time Manhattan Two-Bottle Wine Carrier, Black with Gray Interior

The Manhattan from Picnic Time's Legacy Collection is a portable cocktail case that has everything needed for your cocktail party on the go. Fully-insulated and made of premium leatherette, the Manhattan has a beautiful velveteen interior lining that helps to showcase all its amenities, including: 2 martini glasses (hand-blown glass, 7 oz.), 1 stainless steel (S/S) shaker (19 oz.), 1 S/S double-sided jigger (1oz./2 oz.), 1 S/S ice tongs, 1 S/S strainer, 2 S/S olive picks, 1 (Vermouth) mister (1 oz.), 1 combination fork/spoon stirrer, and 2 napkins (100% cotton, 14" x 14"). The Manhattan features a divided, insulated compartment to carry two bottles, an adjustable leatherette shoulder strap and a suitcase-style handle for easy carrying. Why wait for the party, when you can bring the party with you?

Product Specifications

    • WIDTH INCHES10-1/2
    • DEPTH INCHES10-1/4
    • HEIGHT INCHES14
    • BRANDPicnic Time
    • COLOR FINISHBlack
    • CONSTRUCTIONPU Leatherette, Polyester Velveteen
    • DESCRIPTIONManhattan Two-Bottle Wine Carrier
    • MANUFACTURER'S PART NUMBER667-43-472-000-0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!