Picnic Time Manhattan Two-Bottle Wine Carrier, Burgundy with Tan Interior

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Picnic Time Manhattan Two-Bottle Wine Carrier, Burgundy with Tan Interior

Item #: WBB962268

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $199.95 Save up to 10%
Price: $ 179.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Picnic Time Manhattan Two-Bottle Wine Carrier, Burgundy with Tan Interior

The Manhattan from Picnic Time's Legacy Collection is a portable cocktail case that has everything needed for your cocktail party on the go. Fully-insulated and made of premium leatherette, the Manhattan has a beautiful velveteen interior lining that helps to showcase all its amenities, including: 2 martini glasses (hand-blown glass, 7 oz.), 1 stainless steel (S/S) shaker (19 oz.), 1 S/S double-sided jigger (1oz./2 oz.), 1 S/S ice tongs, 1 S/S strainer, 2 S/S olive picks, 1 (Vermouth) mister (1 oz.), 1 combination fork/spoon stirrer, and 2 napkins (100% cotton, 14" x 14"). The Manhattan features a divided, insulated compartment to carry two bottles, an adjustable leatherette shoulder strap and a suitcase-style handle for easy carrying. Why wait for the party, when you can bring the party with you?

Product Specifications

    • WIDTH INCHES10-1/2
    • DEPTH INCHES10-1/4
    • HEIGHT INCHES14
    • BRANDPicnic Time
    • COLOR FINISHBurgundy
    • CONSTRUCTIONPU Leatherette, Polyester Velveteen
    • DESCRIPTIONManhattan Two-Bottle Wine Carrier
    • MANUFACTURER'S PART NUMBER667-43-183-000-0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!