Metro Basket - Black (East Carolina Pirates) Embroidered

Rollover image to zoom in

Click image to enlarge

See all 395 items in product family

Metro Basket - Black (East Carolina Pirates) Embroidered

Item #: WBB1765194

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $55.95 Save up to 11%
Price: $ 49.95
Product Information
Customer Review
Product Q&A
Accessories
Metro Basket - Black (East Carolina Pirates) Embroidered

The Metro Basket is a lightweight fully-collapsible, insulated basket that can be used for many occasions. It's made of durable 600D polyester canvas and features a water-resistant interior and expandable drawstring top and sturdy aluminum frame from which the canvas detaches. Easy to clean and versatile, the Metro Basket is a thoughtful gift for those always on the go.

Components

  • 1 Cooler Tote
Features

  • Lightweight and fully-collapsible
  • Durable 600D polyester canvas on a sturdy aluminum frame
  • Water-resistant interior liner
  • Expandable drawstring top

Product Specifications

    • WIDTH INCHES19
    • DEPTH INCHES11
    • HEIGHT INCHES10
    • BRANDPicnic Time
    • COLOR FINISHBlack
    • DESCRIPTIONMetro Basket - East Carolina Pirates
    • MANUFACTURERS PART NUMBER645-00-175-872-0
    • PACKAGE QUANTITY1
    • CONSTRUCTION/MATERIALPolyester, Aluminum Frame, PVC Liner
    • CAPACITY CUBIC FEET1,579 - 2,211 Cubic Inches (0.91 - 1.28 Cubic Feet)
    • LOGO TYPEEmbroidered
    • LEAGUECollegiate
    • CLEANING METHODSurface wash with damp cloth only
    • LIMITED WARRANTYLimited Lifetime
    • TEAMEast Carolina Pirates

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed