Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Urban Basket - Red (Philadelphia 76ers) Digital Print

Rollover image to zoom in

Click image to enlarge

See all 261 items in product family

Urban Basket - Red (Philadelphia 76ers) Digital Print

Item #: WBB1765604

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 37.95
Product Information
Customer Review
Product Q&A
Accessories
Urban Basket - Red (Philadelphia 76ers) Digital Print

The Urban Basket is a folding, collapsible canvas basket that's as versatile as it is stylish. It has a stationary, form-fitted aluminum handle to which the accordion-style canvas body folds for compact storage, and a snap closure keeps the basket folded. The padded, interior base flattens out to keep the basket erected or folds in half lengthwise for storage. Use the Urban Basket for shopping or to transport items at or away from home.

Components

  • 1 Folding canvas basket
  • 1 Folding inner divider that doubles as an interior base for the basket
Features

  • Stationary aluminum handle
  • Individual accordion-style panels allow the basket to fold in on itself, so the basket can store compactly
  • Removable inner floor board, folds in half so it can be used to divide the basket into two separate sections

Product Specifications

    • WIDTH INCHES15-4/5
    • DEPTH INCHES9-1/2
    • HEIGHT INCHES8-1/2
    • BRANDPicnic Time
    • COLOR FINISHRed
    • DESCRIPTIONUrban Basket - Philadelphia 76ers
    • MANUFACTURERS PART NUMBER546-00-100-234-4
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime
    • CLEANING METHODSurface wash with damp cloth only
    • CONSTRUCTION/MATERIALPolyester, Aluminum Frame
    • LOGO TYPEDigital Print
    • LEAGUENBA
    • TEAMPhiladelphia 76ers
    • CAPACITY CUBIC FEET1,183 Cubic Inches (0.68 Cubic Feet)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!