Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mayne® 5823-ES Fairfield 4-Ft Window Box - Espresso

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Mayne® 5823-ES Fairfield 4-Ft Window Box - Espresso

Item #: WBB2263782

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $139.99 Save up to 31%
Price: $ 95.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mayne® 5823-ES Fairfield 4-Ft Window Box - Espresso

Brighten up the exterior of your home by adding color and beauty with the Mayne Fairfield Window Box. This durable construction offers a low maintenance solution and cleans with just a simple rinse of a garden hose.

Features:

  • Accent your home with a beautiful New England window box design
  • Mayne molded plastic window boxes are made from 100% high-grade polyethylene
  • This window box features a double wall design creating a water reservoir
  • Outside Dimensions: 48"L x 11"W x 11"H. Inside Dimensions: 44"L x 7"W x 8"D
  • Water reservoir capacity is approximately 4 gallons, soil capacity approximately 9.5 gallons
  • Includes 4 wall mount brackets with a black powder coated finish
  • Optional decorative brackets add a beautiful finishing touch, sold separately (model 5856)
  • The weather-proof and ultra-tough construction allows you to enjoy your window box all year long with very little winter preparation. The UV inhibitors within the resin allows for a long lasting fade-free performance
  • 15 Year Warranty – Residential Application, 5 Year Warranty – Commercial Application
  • Made in the USA


Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES11
    • DEPTH INCHES48
    • HEIGHT INCHES10-4/5
    • BRANDMayne®
    • COLOR FINISHEspresso
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONFairfield Window Box
    • WEIGHT LBS20
    • STYLEWindow Box Planter
    • COUNTRY OF ORIGINMade in USA
    • MANUFACTURERS PART NUMBER5823-ES
    • COLLECTIONFairfield
    • SHAPERectangular
    • LIMITED WARRANTY15 Years
    • CAPACITY GALLONS4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed