Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mayne® Lakeland Planter, 16"L x 16"W x 16"H, Square, Espresso

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Mayne® Lakeland Planter, 16"L x 16"W x 16"H, Square, Espresso

Item #: WBB1599997

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 104.99

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mayne® Lakeland Planter, 16"L x 16"W x 16"H, Square, Espresso

Our Lakeland planter has the look of wood without the upkeep. Molded from high-grade polyethylene, this planter offers a classy choice for your outdoor décor needs. Long-lasting beauty, durability and quality. Built-in water reservoir encourages healthy plant growth by allowing plants to practically water themselves.

Features:

  • Create a beautiful coastal appeal
  • Our molded plastic planters are made from high-grade 100% polyethylene with built in UV inhibitors
  • Double wall design featuring a sub-irrigation water system which encourages root growth
  • Inside dimensions are 12"L x 12"W x 11"D, outer dimensions are 16"W x 16"D x 16"H
  • Soil capacity is approximately 5 gallons (19 litres), water capacity is approximately is 3.7 gallons (14 litres)
  • The weather-proof and ultra-tough construction allows you to enjoy your planter all year long with very little winter preparation. The UV inhibitors within the resin allows for a long lasting fade-free performance
  • 15 Year Warranty – Residential Application, 5 Year Warranty – Commercial Application
  • Made in the USA


Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES16
    • DEPTH INCHES16
    • HEIGHT INCHES16
    • BRANDMayne®
    • COLOR FINISHEspresso
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONLakeland Planter
    • WEIGHT LBS8
    • STYLEPlanter
    • MANUFACTURERS PART NUMBER5866-ES
    • SHAPESquare
    • SELF WATERINGYes
    • LIMITED WARRANTY15 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!