Take 15% off your entire order!

Offer applied at checkout

UltraPlay® Discovery Mountain Deck Play Structure w/ Anchor Bolt

UltraPlay® Discovery Mountain Deck Play Structure w/ Anchor Bolt

Item #: WBB2108149

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7,099.00 up to 12% OFF

Price: $6,265.00

$1,044.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $6,265.00 or save 5% on purchase.

Quantity

Customers Also Viewed

UltraPlay® Discovery Mountain Deck Play Structure w/ Anchor Bolt

Discovery Centers offers maximum play value and a variety of developmental and educational activities that encourage children to learn, grow, and lead healthy lifestyles. Discovery Centers is affordable, easy to install and are commercially compliant. Each playground comes with an industry exclusive TouchMath Learning Panel, which is an award-winning multisensory math curriculum to bring learning outdoors. This 4 deck playground can hold between 15-20 children and offers 10 play events above and below deck along with passing ADA standards. The playground comes with an anchor bolt mounting option for resilient surfacing and does not require professional installation.

Product Specifications

  • LENGTH FEET16-1/6
  • WIDTH FEET15-1/4
  • HEIGHT FEET11
  • BRANDUltraPlay
  • CAPACITY20 Children
  • COLOR FINISHRed/Yellow/Blue/Green Combination
  • ASSEMBLYUnassembled
  • DESCRIPTION4 Deck Play Structure
  • RECOMMENDED AGE2 to 5
  • TYPEPlay Systems
  • WEIGHT LBS933
  • CERTIFIED/APPROVEDIPEMA
  • SAFETY ZONE WIDTH FEET28
  • MANUFACTURERS PART NUMBERDC-4LG/02-08-0207
  • LIMITED WARRANTY5 Years
  • CARTON QUANTITY1
  • SAFETY ZONE LENGTH FEET27
  • ACTIVITIES GROUND4
  • ACTIVITIES ELEVATED6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

UltraPlay® Discovery Range Deck Play Structure w/ Anchor Bolt

Item #: B2108153

Not Yet Rated

Usually ships in 15 to 18 days

$7,618.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
UltraPlay® Discovery Mountain Deck Play Structure w/ Anchor Bolt

UltraPlay® Discovery Mountain Deck Play Structure w/ Anchor Bolt

Item #: WBB2108149

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant