Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Playsystem W/Spiral Slide In Red/Yellow/Blue Combination, For Ages 5 To 12

Rollover image to zoom in

Click image to enlarge

See all 82 items in product family

Playsystem W/Spiral Slide In Red/Yellow/Blue Combination, For Ages 5 To 12

Item #: WBB1110218

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21,230.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Playsystem W/Spiral Slide In Red/Yellow/Blue Combination, For Ages 5 To 12

This Playground is another in our line of playsystems designed to include many challenging climbers and overhead ladders. It also includes the ever-popular spiral slide. Playsystem #6302 contains 9 elevated play events plus an ADA transfer module and accommodates about 30 children.

Installation and safety surfacing available. Call your Global Industrial representative for pricing.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET44
    • WIDTH FEET42
    • DEPTH FEET3' deep footings
    • HEIGHT FEET7' fall height
    • BRANDKidstuff Playsystems
    • CAPACITY30 Children
    • COLOR FINISHRed/Yellow/Blue Combination
    • ASSEMBLYUnassembled
    • CONSTRUCTION3.5" OD steel posts, 1 plastic deck & 1 pvc/steel deck.
    • DESCRIPTIONPlaysystem with Spiral Slide
    • MANUFACTURER'S PART NUMBER6302
    • RECOMMENDED AGE5 to 12
    • TYPEPlay Systems
    • WEIGHT LBS1600
    • SAFETY ZONE WIDTH FEET42
    • ACTIVITIES TOTAL10
    • APPROVALIPEMA, ISO 9001-2008
    • SAFETY ZONE LENGTH FEET44
    • LIMITED WARRANTYY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!