Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CR Plastics 32" Round Table Top with 17" Cocktail Table Legs - Kiwi Green - Generation Series

Rollover image to zoom in

Click image to enlarge

See all 176 items in product family

CR Plastics 32" Round Table Top with 17" Cocktail Table Legs - Kiwi Green - Generation Series

Item #: WBB2259286

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $378.00 Save up to 18%
Price: $ 309.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CR Plastics 32" Round Table Top with 17" Cocktail Table Legs - Kiwi Green - Generation Series

A great conversation table between Adirondack chairs. Handy to use for drinks or plates. These tables are the perfect compliment to your other C.R. Plastics outdoor furniture pieces.

Product Specifications

    • LENGTH INCHES32
    • WIDTH INCHES32
    • HEIGHT INCHES18
    • BRANDCR Plastics
    • ASSEMBLYUnassembled
    • DESCRIPTION32" Round Outdoor Table
    • FRAME CONSTRUCTIONRecycled Plastic
    • TYPEAccent Table
    • STYLEBar Table
    • MANUFACTURERS PART NUMBERKIT-TT03TB01-17
    • PACKAGE QUANTITY1
    • COLLECTIONGenerations
    • COLOR FAMILYGreen
    • SHAPERound
    • TABLE TOP CONSTRUCTIONRecycled Plastic
    • LIMITED WARRANTYLimited Lifetime
    • TABLE TOP COLOR FINISHGreen

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed