Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® 32" Square Outdoor Table - Granite Décor - Atlanta Series

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Grosfillex® 32" Square Outdoor Table - Granite Décor - Atlanta Series

Item #: WBB2257771

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($495.90)

List Price: $459.00 Save up to 46%
Price: $247.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Grosfillex® 32" Square Outdoor Table - Granite Décor - Atlanta Series

Fine outdoor dining table. Hard, smooth molded melamine treated seamless construction made to resist staining, burning, scratching, and fading.

Product Specifications

    • WIDTH INCHES32
    • DEPTH INCHES32
    • HEIGHT INCHES29
    • BRANDGrosfillex®
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • DESCRIPTIONOutdoor Table
    • FRAME CONSTRUCTIONResin
    • FRAME COLORCharcoal
    • TYPEDining Table
    • WEIGHT LBS37.5
    • COUNTRY OF ORIGINMade in USA
    • MANUFACTURERS PART NUMBERUS240002
    • PACKAGE QUANTITY1
    • COLLECTIONAtlanta
    • COLOR FAMILYGray
    • SHAPESquare
    • TABLE TOP CONSTRUCTIONMelamine
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!