Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Generations Double Pedestal Dining Table w/Base, Slate, 72"L x 36"W x 31"H

Rollover image to zoom in

Click image to enlarge

See all 186 items in product family

Generations Double Pedestal Dining Table w/Base, Slate, 72"L x 36"W x 31"H

Item #: WBB1590319

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,099.00 Save up to 4%
Price: $ 1,049.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Beautiful Recycled Plastic Generations Collection That Reduces Tree Harvesting and impact on landfill sites and Offers the Best Structural Design and Construction. Beautiful Casual Style 46" Square Dining Table for Relaxed Dining in Comfort and Style with Bullnose Edging for Styling

Features

  • Classic and Timeless Design with Comfort in mind
  • Completely Weatherproof
  • All 316 Stainless Steel Hardware
  • Earth Friendly Materials Used
  • Best Structural Design and Materials

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES36
    • HEIGHT INCHES31
    • BRANDCR Plastics
    • ASSEMBLYUnassembled
    • DESCRIPTIONGenerations Double Pedestal Dining Table w/Base
    • FRAME CONSTRUCTIONRecycled Plastic
    • FRAME COLORSlate
    • TYPEDining Table
    • MANUFACTURERS PART NUMBERT11-18
    • COLLECTIONGenerations
    • COLOR FAMILYGray
    • SHAPERectangular
    • INDOOR/OUTDOOROutdoor
    • TABLE TOP CONSTRUCTIONRecycled Plastic
    • LIMITED WARRANTYLimited Lifetime
    • TABLE TOP COLOR FINISHSlate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!