Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
St Tropez 25" Square End Table, White, 24-1/2"L x 24-1/2"W x 20"H

Rollover image to zoom in

Click image to enlarge

See all 100 items in product family

St Tropez 25" Square End Table, White, 24-1/2"L x 24-1/2"W x 20"H

Item #: WBB1590175

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $299.00 Save up to 6%
Price: $ 279.99

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Beautiful Recycled Plastic St Tropez Collection That Reduces Tree Harvesting and impact on landfill sites and Offers the Best Structural Design and Construction.

Features

  • Fresh unique contemporary design
  • Never Needs Painting, No Slivers, Never Rots, Worry Free Ownership

Product Specifications

    • LENGTH INCHES24-1/2
    • WIDTH INCHES24-1/2
    • HEIGHT INCHES20
    • BRANDCR Plastics
    • ASSEMBLYUnassembled
    • DESCRIPTIONSt Tropez 25" Square End Table
    • FRAME CONSTRUCTIONRecycled Plastic
    • FRAME COLORWhite
    • TYPEAccent Table
    • STYLEEnd Table
    • MANUFACTURERS PART NUMBERT31-02
    • COLLECTIONSt Tropez
    • COLOR FAMILYWhite
    • SHAPESquare
    • INDOOR/OUTDOOROutdoor
    • TABLE TOP CONSTRUCTIONRecycled Plastic
    • LIMITED WARRANTYLimited Lifetime
    • TABLE TOP COLOR FINISHWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!