Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Highwood® Synthetic Wood 42 X 42 Rectangular Counter Height Table, Black

Rollover image to zoom in

Click image to enlarge

See all 176 items in product family

Highwood® Synthetic Wood 42 X 42 Rectangular Counter Height Table, Black

Item #: WBB1939783

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,444.99 Save up to 43%
Price: $ 819.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Highwood® Synthetic Wood 42 X 42 Rectangular Counter Height Table, Black

This beautiful 42"x42" counter height square dining table (36" tall with an umbrella hole) is really an impressive piece that will serve as an elegant focal point for your outdoor dining area. You can choose to surround it with any of the highwood® counter height dining chair styles to create a set that fits your own outdoor living space. Of course you are not only are you dining in style, our material is friendly to dirt and grime and so clean up is a breeze. Assembly is required (see assembly guide). Please note that this is a larger item that ships LTL. Just a few reasons why we think you will agree that highwood® products are the best choice for your family:

Features:

  • Beautiful: 8 out 10 people surveyed agree – highwood is the best looking recycled plastic option on the market
  • Realistic: A subtle surface grain texture makes it look just like wood.
  • Made in the USA: Proudly and 100% made in Hometown, PA
  • Worry free: Leave it outside all year long through sunshine, rain and ice
  • Durable: Proven in the harshest climates (from the ice of Alaska to the heat of Arizona, from mountains to salty coastal regions).
  • Theme Park Approved: Highwood's unique material is the preferred wood alternative for America's world-famous theme parks
  • Stainless hardware: Built with 304 grade stainless steel hardware
  • Environmentally friendly: Our products save forests, do not require stains or chemicals and are made in a factory running solar energy
  • Peace of mind: Backed by a 12 year residential/2 year commercial limited warrantySo kick off your shoes and let the stress of your day melt away. Welcome to highwood® Welcome to relaxation.


Product Specifications

    • LENGTH INCHES42
    • WIDTH INCHES42
    • HEIGHT INCHES36
    • BRANDhighwood®
    • ASSEMBLYUnassembled
    • DESCRIPTIONSynthetic Wood 42 X 42 Table
    • FRAME CONSTRUCTIONSynthetic Wood
    • FRAME COLORBlack
    • TYPEDining Table
    • STYLECounter Height Table
    • MANUFACTURERS PART NUMBERAD-CTB44-BKE
    • SHAPESquare
    • CHAIR CAPACITY LBS500
    • INDOOR/OUTDOOROutdoor
    • TABLE TOP CONSTRUCTIONSynthetic Wood
    • LIMITED WARRANTY12 Year Residential-use/2 Year Commercial-use
    • TABLE TOP COLOR FINISHBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!