Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrueShade® 10' x 10' Cantilever Square Umbrella - Sunbrella® Fabric - Black

Rollover image to zoom in

Click image to enlarge

See all 95 items in product family

TrueShade® 10' x 10' Cantilever Square Umbrella - Sunbrella® Fabric - Black

Item #: WBB2232323

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,800.00 Save up to 43%
Price: $ 1,018.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TrueShade® 10' x 10' Cantilever Square Umbrella - Sunbrella® Fabric - Black

The Sorara® USA Cantilever Umbrella Collection feature large offset umbrellas that provide large shade coverage in an upscale style. Cantilever umbrellas offer multi-position umbrellas innovative solution to quickly shade several areas. Control the exposure to the sun by installing your outdoor living area with this stylish umbrella. With push button tilt and crank, this easy to use umbrella sets up and opens quickly for your shading needs. Made with TIGER Drylac powder coated aluminum pole and 8 sturdy ribs, this patio umbrella has the durability to stand the test the time. The canopy is made of fade resistant solution dyed polyester which locks the eye catching color well into the fabric. Free waterproof cover and umbrella base included. Requires 240 lbs of base weight before operating.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES120
    • DEPTH INCHES120
    • HEIGHT INCHES100
    • BRANDTrueShade®
    • COLOR FINISHBlack
    • DESCRIPTIONOutdoor Cantilever Umbrella
    • TYPECantilever Umbrella
    • WEIGHT LBS200
    • TOP CONSTRUCTIONSunbrella Fabric
    • MANUFACTURERS PART NUMBERUK108SBK-KIT
    • BASE CONSTRUCTIONPlastic
    • POLE COLORBronze
    • POLE CONSTRUCTIONAluminum
    • LIMITED WARRANTY5 Years
    • TILTYes
    • OPEN/CLOSE METHODCrank

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed