Take 15% off your entire order!

Offer applied at checkout

+

TrueShade® 9' Garden Parasol Umbrella - Push Button Tilt and Crank - Aruba

TrueShade® 9' Garden Parasol Umbrella - Push Button Tilt and Crank - Aruba

Item #: WBB2232301

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Beige
  • Red
  • Green
  • Black
  • Aruba

Aruba

$128.00 up to 28% OFF

Price: $91.95

Save $4.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

TrueShade® 9' Garden Parasol Umbrella - Push Button Tilt and Crank - Aruba

The Sorara® USA Garden Parasol Umbrella Collection feature umbrellas that provide large shade coverage in an upscale style. Patio umbrellas offer a solution to quickly shade several areas. Control the exposure to the sun by installing your outdoor living area with this stylish umbrella. With tilt and crank, this easy to use umbrella sets up and opens quickly for your shading needs. This durable umbrella with tilt can be used either on a base or free standing through a table and supplies enough coverage to shade 42"- 54" round, rectangle, and square tables with 4 or 6 chairs. Made with TIGER Drylac powder coated aluminum pole and 6 sturdy ribs, this patio umbrella has the durability to stand the test the time. The canopy is made of solution-dyed, fade resistant, polyester which locks the eye catching color well into the fabric. Free waterproof cover included. Base sold separately.

Product Specifications

  • WIDTH INCHES108
  • DEPTH INCHES108
  • HEIGHT INCHES72
  • BRANDTrueShade®
  • COLOR FINISHAruba
  • DESCRIPTIONOutdoor Umbrella
  • TYPEMetal Pole Umbrella
  • WEIGHT LBS18
  • TOP CONSTRUCTIONPolyester Fabric
  • MANUFACTURERS PART NUMBERUAM096PAR
  • LIMITED WARRANTY2 Years
  • TILTYes
  • OPEN/CLOSE METHODCrank
  • POLE COLORBronze
  • POLE CONSTRUCTIONAluminum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TrueShade® 9' Garden Parasol Umbrella - Push Button Tilt and Crank - Aruba

TrueShade® 9' Garden Parasol Umbrella - Push Button Tilt and Crank - Aruba

Item #: WBB2232301

The item above has been added to your shopping list:

List name

Save Item to

Select List

    TrueShade® 9' Garden Parasol Umbrella - Push Button Tilt and Crank - Aruba
    TrueShade® 9' Garden Parasol Umbrella - Push Button Tilt and Crank - Aruba
    TrueShade® 9' Garden Parasol Umbrella - Push Button Tilt and Crank - Aruba
    TrueShade® 9' Garden Parasol Umbrella - Push Button Tilt and Crank - Aruba
    TrueShade® 9' Garden Parasol Umbrella - Push Button Tilt and Crank - Aruba
    TrueShade® 9' Garden Parasol Umbrella - Push Button Tilt and Crank - Aruba
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant