Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bliss 9' Market Polyester Outdoor Umbrella, Crank & Tilt, Montauk Stripe

Rollover image to zoom in

Click image to enlarge

See all 98 items in product family

Bliss 9' Market Polyester Outdoor Umbrella, Crank & Tilt, Montauk Stripe

Item #: WBB2109273

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $109.99 Save up to 28%
Price: $ 78.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bliss 9' Market Polyester Outdoor Umbrella, Crank & Tilt, Montauk Stripe

Turn the smooth-action crank to easily lift the canopy of this patio umbrella. A push of the button near the top will activate the tilt feature. The umbrella is crafted of high-grade polyester so the canopy fabric stands up beautifully to the elements. The sturdy but lightweight aluminum frame and 1-1/2"-diameter pole make the Market Umbrella easy to lift in and out of a standard stand. The Market Umbrella comes in a variety of beautiful colors that coordinate with our gravity free recliners.

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES96
    • HEIGHT INCHES108
    • BRANDBliss Hammocks Inc.
    • COLOR FINISHYellow
    • DESCRIPTION9' Outdoor Umbrella
    • TYPEMetal Pole Umbrella
    • WEIGHT LBS10
    • STYLEUmbrella
    • TOP CONSTRUCTIONPolyester Fabric
    • MANUFACTURERS PART NUMBERUMB-362
    • PACKAGE QUANTITY1
    • COLOR FAMILYYellow
    • POLE CONSTRUCTIONAluminum
    • LIMITED WARRANTY1 Year
    • TILTYes
    • OPEN/CLOSE METHODCrank

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed