Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrueShade® 9' Market Umbrella - Push Button Tilt - Forest Green

Rollover image to zoom in

Click image to enlarge

See all 95 items in product family

TrueShade® 9' Market Umbrella - Push Button Tilt - Forest Green

Item #: WBB2232305

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $144.00 Save up to 43%
Price: $ 81.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TrueShade® 9' Market Umbrella - Push Button Tilt - Forest Green

The Sorara® USA Market Umbrella Collection feature umbrellas that provide large shade coverage in an upscale style. Market umbrellas offer a solution to quickly shade several areas. Control the exposure to the sun by installing your outdoor living area with this stylish umbrella. With tilt and crank, this easy to use umbrella sets up and opens quickly for your shading needs. This durable umbrella with tilt can be used either on a base or free standing through a table and supplies enough coverage to shade 42"- 54" round, rectangle, and square tables with 4 or 6 chairs. Made with TIGER Drylac powder coated aluminum pole and 8 sturdy ribs, this market umbrella has the durability to stand the test the time. The canopy is made of solution-dyed, fade resistant, polyester which locks the eye catching color well into the fabric. Free waterproof cover included. Base sold separately.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES108
    • DEPTH INCHES108
    • HEIGHT INCHES96
    • BRANDTrueShade®
    • COLOR FINISHGreen
    • DESCRIPTIONOutdoor Umbrella
    • TYPEMetal Pole Umbrella
    • WEIGHT LBS22
    • TOP CONSTRUCTIONPolyester Fabric
    • MANUFACTURERS PART NUMBERUAM098PFG
    • POLE COLORBronze
    • POLE CONSTRUCTIONAluminum
    • LIMITED WARRANTY2 Years
    • TILTYes
    • OPEN/CLOSE METHODCrank

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed