Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in 72" Length

Post Guard® Decorative Bollard Cover, 8 7/8" Dia. x 52" L, Green, DEC8x52GN
See all 14 items in product family

Post Guard® Decorative Bollard Cover, 8 7/8" Dia. x 52" L, Green, DEC8x52GN

Item #: WBB2060905

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 78.95
Product Information
Customer Review
Product Q&A
Accessories
Post Guard® Decorative Bollard Cover, 8 7/8" Dia. x 52" L, Green, DEC8x52GN

Post Guard® covers brighten your traffic posts and bollards with good-looking protective sleeves. Our covers fit easily and securely over existing posts to improve property appearance, visibility and safety. Each Post Guard® cover comes with 2 foam strips that install on top of the steel post, making the cover snug and secure on the post.

Documents

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES52
    • COLOR FINISHGreen
    • BRANDEncore Commercial Products
    • CONSTRUCTIONLD Polyethlene
    • DESCRIPTIONDecorative Bollard Cover
    • DIAMETER INCHES9-3/16
    • INSIDE DIAMETER INCHES8-4/5
    • MANUFACTURERS PART NUMBERDEC8x52GN
    • OUTSIDE DIAMETER INCHES9-3/16
    • PACKAGE QUANTITY1
    • STYLESmooth
    • TYPEFits 8-5/8" Bollard
    • WEIGHT LBS9
    • TAPE COLORNo Tape

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!