Metro Decorative Bollard Cover with Solar Powered Light Fit Pipe 6"-6-5/8" Black
See all 14 items in product family

Metro Decorative Bollard Cover with Solar Powered Light Fit Pipe 6"-6-5/8" Black

Item #: WB269137BK

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 546.00
Product Information
Customer Review
Product Q&A
Accessories
DECORATIVE BOLLARD COVERS
Metro Bollard Cover with Solar Powered Light – Fits 6" to 6-5/8" Diameter Pipes
Plastic bollard covers cover old, unsightly bollards & posts with a stylish, decorative design to enhance décor. Bollard covers provide easy installation for various environments, applications and uses. Bollard covers are made with 1/4" thick polyethylene thermoplastic for impact and corrosion resistance. Features a built-in light for night-time use. Solar powered light with duck/dawn feature builds up power during the day to run the light when the sun goes down. Automatically turns light on and off. Bollard covers easily fit over posts.

Product Specifications

    • HEIGHT INCHES57
    • COLOR FINISHBlack
    • BRANDVestil
    • CONSTRUCTIONLD Polyethlene
    • MANUFACTURERS PART NUMBERBPC-DM-LUV-B
    • STYLEMetro w/Solar Powered Light
    • TYPEFits 6" to 6-5/8"
    • WEIGHT LBS10.0
    • THICKNESS INCHES1/4
    • TAPE COLORNo Tape

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!