Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Extruded Aluminum Hose & Cable Crossover, Yellow, 36" x 21-1/8" x 3-9/16"

Rollover image to zoom in

Click image to enlarge

See all 79 items in product family

Vestil Extruded Aluminum Hose & Cable Crossover, Yellow, 36" x 21-1/8" x 3-9/16"

Item #: WBB1622320

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 357.95
Product Information
Customer Review
Product Q&A
Accessories
Vestil Extruded Aluminum Hose & Cable Crossover, Yellow, 36" x 21-1/8" x 3-9/16"

The Extruded Aluminum Hose and Cable Crossover is designed to protect air lines, electrical cords and computer cables from damage by fork trucks, carts, and personnel. This ramp has serrated edges for maximum traction and are lightweight for easy portability.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES21-1/8
    • HEIGHT INCHES3-9/16
    • CAPACITY LBS10000
    • COLOR FINISHYellow
    • BRANDVestil
    • CABLE OPENING4-17/32"W x 3"H
    • CONSTRUCTIONExtruded Aluminum
    • DESCRIPTIONExtruded Aluminum Hose & Cable Crossover
    • MANUFACTURERS PART NUMBERXHCR-36-Y
    • PACKAGE QUANTITY1
    • TYPEA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!