Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elasco 45 degree turn Left - 3 Channel Cable Protector, MG3200-45L

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Elasco 45 degree turn Left - 3 Channel Cable Protector, MG3200-45L

Item #: WBB1665132

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $189.00 Save up to 20%
Price: $ 151.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Elasco 45 degree turn Left - 3 Channel Cable Protector, MG3200-45L

Elasco Products are solid, cast polyurethane industrial grade cable guards, hose guards and cord dropovers made in the United States. Elasco Products 45-degree Left and Right Turns are perfect for directing cable guard runs in any desired direction and around objects. Elasco Products 45-degree Left and Right Turns are available in both Left and Right 45-degree angles. Left and Right Turns are sold separately.

Product Specifications

    • LENGTH INCHES28
    • WIDTH INCHES19
    • HEIGHT INCHES2-1/2
    • CAPACITY12,250 lbs./Tire
    • COLOR FINISHOrange Lid & Black Base
    • BRANDElasco Products
    • CONSTRUCTIONPolyurethane
    • DESCRIPTION3 Channel 45° Left Turn
    • MANUFACTURERS PART NUMBERMG3200-45L
    • PACKAGE QUANTITY1
    • TYPECable Protectors
    • WEIGHT LBS18
    • FOR USE WITHMG3200
    • CHANNEL QUANTITY3
    • OPERATING TEMPERATURE-60°F - +150°F
    • CHANNEL HEIGHT INCHES2-1/2
    • CHANNEL WIDTH INCHES2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!