Take 15% off your entire order!

Offer applied at checkout

FlexPost Guidepost Delineator Only, 40"H x 4"W x 1-3/8" Dia, RE-SM-GP

FlexPost Guidepost Delineator Only, 40"H x 4"W x 1-3/8" Dia, RE-SM-GP

Item #: WBB2265055

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $116.95

Save $5.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

FlexPost Guidepost Delineator Only, 40"H x 4"W x 1-3/8" Dia, RE-SM-GP

Rugged HDPE IMPACT & UV RESISTANT guidepost/delineator post with an internal zinc-coated spring. Withstands impacts at speeds of up to 60mph while maintaing 360 degrees of flexibility. Fits a variety of turn-and-lock base options. 40" x 4" wide and 1/8" thick with a durable ribbed design. BASE SOLD SEPARATELY.

For Use With:
  • A-SM-BP
  • A-SM-GS
  • A-SM-PB18


Product Specifications

  • WIDTH INCHES4
  • HEIGHT INCHES40
  • COLOR FINISHSatin White
  • BRANDFlexPost®
  • CONSTRUCTIONHDPE
  • DESCRIPTIONGuidepost Delineator, Post Only
  • DIAMETER INCHES1-3/8
  • MANUFACTURERS PART NUMBERRE-SM-GP
  • MOUNT TYPETurn-And-Lock Base
  • PACKAGE QUANTITY1
  • STYLEFlexible Guidepost
  • WEIGHT LBS4
  • LIMITED WARRANTYLimited Lifetime Warranty Covering Manufacturer's Defects
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

FlexPost Delineator Paddle Alone w/Spring-Orange No Decal, 41"H X 9"W, RE-SM-DP

Item #: B2265182

Not Yet Rated

Usually ships in 2 to 5 days

$116.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FlexPost Guidepost Delineator Only, 40"H x 4"W x 1-3/8" Dia, RE-SM-GP

FlexPost Guidepost Delineator Only, 40"H x 4"W x 1-3/8" Dia, RE-SM-GP

Item #: WBB2265055

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant