Take 15% off your entire order!

Offer applied at checkout

Accuform PMS225 Floor Stencil - Safety Glasses Required - 20" x 20"

Accuform PMS225 Floor Stencil - Safety Glasses Required - 20" x 20"

Item #: WBB2304744

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$72.71 up to 6% OFF

Price: $68.29

Save $3.41 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Accuform PMS225 Floor Stencil - Safety Glasses Required - 20" x 20"

Specifications:
  • Floor Marking Stencil allows you to mark your facility legibly and consistently with easily recognizable symbols and messages
  • Each design measures 20" x 20" cut in a 24" x 24" panel with 1.7" (or greater) high characters
  • Durable, flexible thick polyethylene plastic withstands rough handling
  • Reusable and easy to clean
  • Use with ink or paint to repeatedly convey the message or symbol


Product Specifications

  • WIDTH INCHES20
  • HEIGHT INCHES20
  • BRANDAccuform®
  • DESCRIPTIONSafety Glasses Required
  • MANUFACTURERS PART NUMBERPMS225
  • TYPEFloor Stencil
  • THICKNESS INCHES1/16
  • MATERIAL(S)Plastic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Accuform PMS209 Floor Stencil - Caution Forklift Traffic - 20" x 20"

Item #: B2304745

Not Yet Rated

Usually ships in 2 to 5 days

$65.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Accuform PMS225 Floor Stencil - Safety Glasses Required - 20" x 20"

Accuform PMS225 Floor Stencil - Safety Glasses Required - 20" x 20"

Item #: WBB2304744

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant