6" Brass Interlocking Stencil Letters and Numbers, 77 Piece Set
See all 62 items in product family

6" Brass Interlocking Stencil Letters and Numbers, 77 Piece Set

Item #: WBB2230149

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $368.10 Save up to 30%
Price: $ 256.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
6" Brass Interlocking Stencil Letters and Numbers, 77 Piece Set

CH Hanson offers a durable brass re-usable stencil, ready to use for any of your marking needs. These stencils interlock to create different messages. Cleans easily with paint solvent. Letters: AA BB CC DD EE FF GG HH II JJ K LL MM NN OO PP Q RR SS TT UU VV WW X Y Z, Numbers: 11 22 33 44 55 66 77 88 99 00, and 1-Beginner, 1-Plain Ender, 2-Spacers, 1-Comma, 1-Dash, 2-Period, 1-Period Ender, 1-Ampersand, and 1-Apostrophe

Product Specifications

    • COLOR FINISHBrass
    • BRANDC.H. Hanson®
    • CONSTRUCTIONBrass
    • DESCRIPTIONInterlocking Stencil Letters and Numbers
    • MANUFACTURERS PART NUMBER10116
    • TYPEHorizontal
    • THICKNESS INCHES1/64
    • NUMBER OF PIECES77
    • OVERALL HEIGHT INCHES8-1/4
    • CHARACTER HEIGHT INCHES6
    • INCLUDESLetters and Numbers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!